Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/8", NPTxNPT, 1"
- Mfr # ZUSA-PF-4290
- Zoro # G604252796
product price:Â
$
12.39
/ea
Key Features
Fitting Compatibility
Class 300
Wall Thickness
0.119 in
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Thread Type
NPT
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-4290
- Zoro #
- G604252796
- UPC #
- 193005428440
- Country of Origin
- China
- Fitting Compatibility
- Class 300
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Side B Gender
- Male
- Side A Gender
- Male
- Thread Configuration
- Fully Threaded
- Side A Connection Type
- Threaded
- Material
- Stainless Steel
- Material Grade
- 316
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Thread Type
- NPT
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Schedule
- Schedule 80
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Metal Pipe Construction
- Seamless
- Side B Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -4 Degrees F
- Thread Sealant Type
- PTFE
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.119 in
- Nominal Pipe Size
- 3/8 in
- Inside Diameter
- 19/64 in
- Overall Length
- 1 in
- Outside Diameter
- 35/64 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Inside Diameter 19/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 35/64 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.