Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/8", NPTxNPT, 6"
- Mfr # ZUSA-PF-3844
- Zoro # G201771829
product price:Â
$
23.99
/ea
Key Features
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.126 in
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Outside Diameter
43/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-3844
- Zoro #
- G201771829
- UPC #
- 193005427825
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.126 in
- Outside Diameter
- 43/64 in
- Inside Diameter
- 27/64 in
- Overall Length
- 6 in
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 27/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 6 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.