Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 4", , 1ft
- Mfr # L4PPL01WD
- Zoro # G503657319
product price:Â
$
55.19
/ea
Key Features
Pipe Weld Type
Continuous Weld
Minimum Operating Temperature
-60 Degrees F
Gravity Flow
No
Standards
ASTM A312
Thread Configuration
Unthreaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L4PPL01WD
- Zoro #
- G503657319
- UPC #
- -
- Country of Origin
- Multiple
- Pipe Weld Type
- Continuous Weld
- Minimum Operating Temperature
- -60 Degrees F
- Gravity Flow
- No
- Standards
- ASTM A312
- Item
- Pipe Nipple
- Thread Configuration
- Unthreaded
- Schedule
- Schedule 10
- Maximum Operating Pressure
- 150 psi
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Non-Potable Water, Fuels
- Material
- Stainless Steel
- Maximum Operating Temperature
- 450 Degrees F
- Fitting Compatibility
- Schedule 10
- Side B Connection Type
- Unthreaded
- Side A Connection Type
- Unthreaded
- Material Grade
- 304
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 4 in
- Overall Length
- 1 ft
- Wall Thickness
- 0.12 in
- Outside Diameter
- 4 1/2 in
- Inside Diameter
- 4 17/64 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 10, Gravity Flow No, Inside Diameter 4 17/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 1 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.