PipeNipple, SS, 4", NPT, 4"

  • Mfr # T6WNL4
  • Zoro # G904266424
product price: 
$
49.15
/ea
Sold in multiples of 6 for $294.90

Key Features

Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Side A Thread Type
NPT
Maximum Operating Pressure
847 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T6WNL4
Zoro #
G904266424
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
4 in
Overall Length
4 in
Wall Thickness
0.234 in
Overall Pipe Length
4 in
Outside Dia.
4 1/2 in
Pipe Size (Fittings)
4"
Pipe Size (Nominal)
4"
Pipe Size
4"
Inside Dia.
4 1/64 in
Pipe Size - Nominal
4 in
Inside Diameter
4 1/64 in
Outside Diameter
4 1/2 in
Wire Rope Length
4 in
Length
4 in

Details

Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Pipe Nipple
Side A Thread Type
NPT
Maximum Operating Pressure
847 psi
Seamless/Welded
Seamless
Schedule
Schedule 40
Maximum Operating Temperature
650 Degrees F
Fittings Sub-Category
Nipples
Pipe Thread Type
MNPT
Application
Air, Gases, Non-Potable Water, Fuels
Specific Pipe Fitting Shape
Nipple
Temp. Range
-20 Degrees to 650 Degrees F
Max. Pressure
847 psi
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Thread Type
NPT
Pipe Type
Pipe Nipple
Side A Gender
Male
Material
Stainless Steel
Material Grade
316
Pipe Fitting Schedule/Class
Schedule 40
Pipe Connection Type
Threaded On One End
Material - Pipe
316 Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Pipe Schedule
40
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on One End
Side B Connection Type
Unthreaded
Pipe Fitting Connection Type
MNPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Steam Pressure
175 psi @ 300 Degrees F
Side A Connection Type
Threaded
Fitting Compatibility
Class 150
Shell Material
Stainless Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 4 1/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 847 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 4 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded

Restrictions

Ratings & reviews