PipeNipple, Steel, 1", NPTxNPT, 10"

  • Mfr # 90614
  • Zoro # G1267795
product price: 
$
10.99
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
10 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90614
Zoro #
G1267795
UPC #
-
Country of Origin
China
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Seamless
Item
Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 80
Max. Steam Pressure
3141 psi WSP @ 650 Degrees F
Pipe Fitting Material
Black Steel
Specific Pipe Fitting Shape
Nipple
Material (Pipe)
Black Steel
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Schedule
Schedule 80
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F
Side B Gender
Male
Manufacture Location
Globally Sourced
Application
Air, Gases, Non-Potable Water, Oils
Material
Steel
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Side A Gender
Male
Maximum Operating Temperature
600 Degrees F
Gravity Flow
No
Fitting Compatibility
Class 300
Maximum Steam Pressure
3,141 psi @ 650 Degrees F
Maximum Operating Pressure
300 psi @ 150 Degrees F
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Finish/Coating
Black
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
10 in
Outside Dia.
1 5/16 in
Wall Thickness
0.179 in
Inside Dia.
1 in
Pipe Size (Fittings)
1"
Overall Length
10 in
Nominal Pipe Size
1 in
Inside Diameter
1 in
Outside Diameter
1 5/16 in
Wire Rope Length
10 in
Length
10 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 3,141 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.