Shop ZORO SELECT

PipeNipple, Steel, 1", NPTxNPT, 11"

  • Mfr # 90615
  • Zoro # G1736874

product price: 
$
11.89
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
11 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
90615
Zoro #
G1736874
UPC #
00190735919026
Country of Origin
China

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
11 in
Pipe Size (Fittings)
1"
Pipe Size (Nominal)
1"
Outside Dia.
1 5/16 in
Wall Thickness
0.172 in
Nominal Pipe Size
1 in
Outside Diameter
1 5/16 in
Overall Length
11 in
Inside Diameter
1 in
Wire Rope Length
11 in
Length
11 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Item
Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Max. Steam Pressure
3141 psi WSP @ 650 Degrees F
Side B Thread Type
NPT
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Maximum Operating Temperature
600 Degrees F
Side A Connection Type
Threaded
Maximum Steam Pressure
3,141 psi @ 650 Degrees F
Side B Gender
Male
Finish/Coating
Black
Material
Steel
Side A Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Thread Type
NPT
Gravity Flow
No
Fitting Compatibility
Class 300
Maximum Operating Pressure
300 psi @ 150 Degrees F
Schedule
Schedule 80
Metal Pipe Construction
Seamless
Manufacture Location
Globally Sourced
Minimum Operating Temperature
-20 Degrees F
Side A Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 3141 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.