PipeNipple, Steel, 1", NPTxNPT, 2"

  • Mfr # 40602
  • Zoro # G3105934
product price: 
$
2.85
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
2 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40602
Zoro #
G3105934
UPC #
-
Country of Origin
Mexico
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 550 Degrees F
Seamless/Welded
Welded
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASTM A53 Type E Grade B
Max. Steam Pressure
2281 psi WSP @ 650 Degrees F
Item
Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Black Steel
Specific Pipe Fitting Shape
Nipple
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Fitting Compatibility
Class 300
Finish/Coating
Black
Side B Connection Type
Threaded
Side A Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F
Side B Thread Type
NPT
Manufacture Location
Globally Sourced
Maximum Steam Pressure
2,281 psi @ 650 Degrees F
Material
Steel
Material Grade
Grade B
Schedule
Schedule 80
Maximum Operating Temperature
600 Degrees F
Metal Pipe Construction
Welded
Thread Type
NPT
Side B Gender
Male
Gravity Flow
No
Maximum Operating Pressure
300 psi @ 550 Degrees F
Application
Air, Gases, Non-Potable Water, Oils
Side A Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
2 in
Outside Dia.
1 5/16 in
Wall Thickness
0.125 in
Pipe Size (Fittings)
1"
Outside Diameter
1 5/16 in
Inside Diameter
1 in
Nominal Pipe Size
1 in
Overall Length
2 in
Wire Rope Length
2 in
Length
2 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2281 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews