PipeNipple, Steel, 1", NPTxNPT, 7"

  • Mfr # 40611
  • Zoro # G416047511
product price: 
$
5.49
/ea

Key Features

Pipe Fitting Material
Black Steel
Pipe Size (Fittings)
1"
Standards
ASTM A53 Type E Grade B
Pipe Fitting Connection Type
MNPT x MNPT
Minimum Operating Temperature
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40611
Zoro #
G416047511
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size (Fittings)
1"
Overall Length
7 in
Inside Dia.
15/16 in
Overall Pipe Length
7 in
Inside Diameter
15/16 in
Outside Diameter
1 5/16 in
Pipe Size - Nominal
1 in
Nominal Pipe Size
1 in
Outside Dia.
1 5/16 in
Wall Thickness
0.188 in
Wire Rope Length
7 in
Length
7 in

Details

Pipe Fitting Material
Black Steel
Item
Pipe Nipple
Standards
ASTM A53 Type E Grade B
Pipe Fitting Connection Type
MNPT x MNPT
Minimum Operating Temperature
-20 Degrees F
Thread Configuration
Threaded on Both Ends
Material Grade
Grade B
Max. Steam Pressure
2281 psi @ 650 Degrees F
Maximum Steam Pressure
2,281 psi @ 650 Degrees F
Side A Gender
Male
Pipe Schedule
80
Side B Gender
Male
Pipe Thread Type
MNPT x MNPT
Maximum Operating Pressure
2,281 psi @ 650 Degrees F
Material - Pipe
Black Steel
Side B Connection Type
Threaded
Side B Thread Type
NPT
Gravity Flow
No
Fitting Compatibility
Class 300
Metal Detectable
Yes
Pipe Connection Type
Threaded on Both Ends
Manufacture Location
Globally Sourced
Seamless/Welded
Welded
Basic Pipe Fitting Shape
Nipple
Application
Air, Gases, Non-Potable Water, Oils
Pipe Weld Type
Electric Resistance Weld
Side A Connection Type
Threaded
Metal Pipe Construction
Welded
Material
Steel
Side A Thread Type
NPT
Schedule
Schedule 80
Max. Pressure
2281 psi @ 650 Degrees F
Finish/Coating
Black
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Metal
Thread Type
NPT
Maximum Operating Temperature
600 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 15/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 2,281 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2,281 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews