PipeNipple, Steel, 11/2", NPTxNPT, 11"

  • Mfr # 0830036406
  • Zoro # G2765957
product price: 
$
9.39
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
11 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0830036406
Zoro #
G2765957
UPC #
690291135743
Country of Origin
Indonesia
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi
Seamless/Welded
Welded
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Item
Pipe Nipple
Basic Pipe Fitting Material
Metal
Standards
ASTM A53 Type F, ASTM A733, Grade A
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Pipe Fitting Schedule/Class
Schedule 40
Side B Gender
Male
Schedule
Schedule 40
Side A Thread Type
NPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Manufacture Location
Globally Sourced
Side A Connection Type
Threaded
Side B Thread Type
NPT
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Material
Steel
Thread Type
NPT
Maximum Operating Pressure
150 psi
Finish/Coating
Black Anodized
Thread Configuration
Threaded on Both Ends
Material Grade
Grade A
Application
Air, Gases, Non-Potable Water, Oils
Side A Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
11 in
Pipe Size (Nominal)
1-1/2"
Pipe Size (Fittings)
1-1/2"
Wall Thickness
0.145 in
Nominal Pipe Size
1 1/2 in
Overall Length
11 in
Inside Diameter
1 39/64 in
Outside Diameter
1 29/32 in
Wire Rope Length
11 in
Length
11 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 1 39/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 1/2 in

Restrictions

Ratings & reviews