PipeNipple, Steel, 11/4", NPTxNPT, 7"

  • Mfr # 40711
  • Zoro # G1809656
product price: 
$
11.49
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
7 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40711
Zoro #
G1809656
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
7 in
Outside Dia.
1 11/16 in
Inside Dia.
1 1/4 in
Pipe Size (Fittings)
1-1/4"
Wall Thickness
0.188 in
Inside Diameter
1 1/4 in
Overall Length
7 in
Nominal Pipe Size
1 1/4 in
Outside Diameter
1 11/16 in
Wire Rope Length
7 in
Length
7 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
3006 psi @ 650 Degrees F
Seamless/Welded
Welded
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Max. Steam Pressure
3006 PSI @ 650 Degrees F
Pipe Fitting Material
Black Steel
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Standards
ASME B1.20.1, ASTM A53, ASTM A733
Side A Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F
Side B Thread Type
NPT
Manufacture Location
Globally Sourced
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Material
Steel
Finish/Coating
Black
Side A Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Maximum Operating Pressure
3,006 psi @ 650 Degrees F
Thread Type
NPT
Maximum Steam Pressure
3,006 psi @ 650 Degrees F
Side B Gender
Male
Schedule
Schedule 80
Metal Pipe Construction
Welded
Maximum Operating Temperature
600 Degrees F
Fitting Compatibility
Class 300
Material Grade
Grade B
Side A Gender
Male
Gravity Flow
No
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 3006 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 3006 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews