Shop ZORO SELECT
See all product information
Create Account
PipeNipple, Steel, 1/2", NPT, 11/2"
- Mfr # 793PZ0
- Zoro # G108661537
product price:Â
$
2.29
/ea
Key Features
Fitting Connection Type
NPT
Pipe Size (Fittings)
1/2"
Standards
ASTM A733
Wall Thickness
0.147 in
Outside Diameter
27/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 793PZ0
- Zoro #
- G108661537
- UPC #
- -
- Country of Origin
- China
- Fitting Connection Type
- NPT
- Item
- Pipe Nipple
- Standards
- ASTM A733
- Maximum Steam Pressure
- 300 psi @ 550 Degrees F
- Side A Thread Type
- NPT
- Side B Connection Type
- Unthreaded
- Fitting Compatibility
- Schedule 80
- Maximum Operating Pressure
- 2,000 psi @ 150 Degrees F
- Metal Pipe Construction
- Seamless
- Maximum Operating Temperature
- 550 Degrees F
- Schedule
- Schedule 80
- Finish/Coating
- Black
- Manufacture Location
- Globally Sourced
- Material
- Steel
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on One End
- Minimum Operating Temperature
- -20 Degrees F
- Application
- Air, Gases, Non-Potable Water
- Material Grade
- Grade B
- Side A Gender
- Male
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Pipe Size (Fittings)
- 1/2"
- Wall Thickness
- 0.147 in
- Outside Diameter
- 27/32 in
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.