Shop ZORO SELECT

PipeNipple, Steel, 1/2", NPTxNPT, 12"

  • Mfr # 82416
  • Zoro # G0827854

product price: 
$
10.49
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
12 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
160
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
82416
Zoro #
G0827854
UPC #
-
Country of Origin
Mexico
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
900 psi @ 150 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Schedule/Class
Schedule 160
Item
Pipe Nipple
Pipe Fitting Material
Black Steel
Specific Pipe Fitting Shape
Nipple
Material (Pipe)
Black Steel
Standards
ANSI B1.20.1, ASTM A106, ASTM A733
Metal Detectable
Yes
Max. Steam Pressure
6237 psi WSP @ 650 Degrees F
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Side B Connection Type
Threaded
Manufacture Location
Globally Sourced
Side A Gender
Male
Material
Steel
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Finish/Coating
Black
Maximum Steam Pressure
6,237 psi @ 650 Degrees F
Schedule
Schedule 160
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Class 6000
Application
Gases, Oils
Side B Thread Type
NPT
Side B Gender
Male
Maximum Operating Pressure
900 psi @ 150 Degrees F
Thread Type
NPT
Gravity Flow
No
Side A Connection Type
Threaded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
600 Degrees F
Minimum Operating Temperature
-20 Degrees F
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
12 in
Outside Dia.
53/64 in
Wall Thickness
0.188 in
Inside Dia.
1/2 in
Pipe Size (Fittings)
1/2"
Inside Diameter
1/2 in
Overall Length
12 in
Outside Diameter
53/64 in
Nominal Pipe Size
1/2 in
Wire Rope Length
12 in
Length
12 in

Description

Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1/2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 900 psi @ 150 Degrees F, Maximum Steam Pressure 6237 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 12 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.