PipeNipple, Steel, 1/2", NPTxNPT, 9"

  • Mfr # 5P663
  • Zoro # G2119887
product price: 
$
5.49
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
9 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5P663
Zoro #
G2119887
UPC #
190735922293
Country of Origin
China
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Max. Steam Pressure
150 psi WSP
Pipe Fitting Connection Type
MNPT x MNPT
Item
Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A53, ASTM A733
Side B Connection Type
Threaded
Maximum Operating Pressure
300 psi @ 150 Degrees F
Side B Gender
Male
Fitting Compatibility
Schedule 40
Side A Thread Type
NPT
Thread Type
NPT
Side A Connection Type
Threaded
Schedule
Schedule 40
Side B Thread Type
NPT
Material
Steel
Maximum Steam Pressure
150 psi @ 350 Degrees F
Manufacture Location
Globally Sourced
Side A Gender
Male
Metal Pipe Construction
Welded
Finish/Coating
Black
Application
Air, Gases, Non-Potable Water, Oils
Thread Configuration
Threaded on Both Ends
Shell Material
Steel

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
9 in
Outside Dia.
53/64 in
Wall Thickness
0.094 in
Pipe Size (Fittings)
1/2"
Pipe Size (Nominal)
1/2"
Overall Length
9 in
Nominal Pipe Size
1/2 in
Outside Diameter
53/64 in
Wire Rope Length
9 in
Length
9 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 9 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews