Shop ZORO SELECT

PipeNipple, Steel, 1/4", NPTxNPT, 10"

  • Mfr # 5P631
  • Zoro # G1876874

product price: 
$
5.69
/ea

Key Features

Pipe Size - Nominal
1/4 in
Overall Pipe Length
10 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5P631
Zoro #
G1876874
UPC #
190735920183
Country of Origin
China
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Max. Steam Pressure
150 psi WSP
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Standards
ASTM A53, ASTM A733
Basic Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Metal Detectable
Yes
Specific Pipe Fitting Shape
Nipple
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Maximum Operating Pressure
300 psi @ 150 Degrees F
Maximum Steam Pressure
150 psi @ 350 Degrees F
Thread Type
NPT
Side B Thread Type
NPT
Manufacture Location
Globally Sourced
Material
Steel
Side A Connection Type
Threaded
Side A Gender
Male
Side A Thread Type
NPT
Fitting Compatibility
Schedule 40
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Finish/Coating
Black
Schedule
Schedule 40
Application
Air, Gases, Non-Potable Water, Oils
Shell Material
Steel

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
10 in
Pipe Size (Fittings)
1/4"
Outside Dia.
17/32 in
Wall Thickness
0.078 in
Outside Diameter
17/32 in
Nominal Pipe Size
1/4 in
Overall Length
10 in
Wire Rope Length
10 in
Length
10 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 17/32 in, Overall Length 10 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.