Shop ZORO SELECT

PipeNipple, Steel, 1/4", NPTxNPT, 21/2"

  • Mfr # 1LLX3
  • Zoro # G1297396

product price: 
$
2.75
/ea

Key Features

Pipe Size - Nominal
1/4 in
Overall Pipe Length
2.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1LLX3
Zoro #
G1297396
UPC #
190735914779
Country of Origin
Multiple
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Max. Steam Pressure
300 psi @ 550 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Black Steel
Item
Pipe Nipple
Metal Detectable
Yes
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Application
Air, Gases, Non-Potable Water, Oils
Thread Type
NPT
Material
Steel
Side A Connection Type
Threaded
Side B Thread Type
NPT
Fitting Compatibility
Schedule 80
Side B Connection Type
Threaded
Metal Pipe Construction
Seamless
Finish/Coating
Black
Side A Thread Type
NPT
Side B Gender
Male
Maximum Steam Pressure
300 psi @ 550 Degrees F
Manufacture Location
Globally Sourced
Schedule
Schedule 80
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Shell Material
Steel

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
2.5 in
Wall Thickness
0.109 in
Outside Dia.
1 7/32 in
Pipe Size (Fittings)
1/4"
Nominal Pipe Size
1/4 in
Outside Diameter
17/32 in
Overall Length
2 1/2 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/4 in, Outside Diameter 17/32 in, Overall Length 2 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.