PipeNipple, Steel, 1/4", NPTxNPT, 4"

  • Mfr # 1LLX6
  • Zoro # G1009391
product price: 
$
4.29
/ea

Key Features

Pipe Size - Nominal
1/4 in
Overall Pipe Length
4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1LLX6
Zoro #
G1009391
UPC #
190735911983
Country of Origin
Multiple
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Material
Black Steel
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Nipple
Max. Steam Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Item
Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Material (Pipe)
Black Steel
Maximum Steam Pressure
300 psi @ 550 Degrees F
Side A Thread Type
NPT
Side B Connection Type
Threaded
Manufacture Location
Globally Sourced
Application
Air, Gases, Non-Potable Water, Oils
Finish/Coating
Black
Thread Configuration
Threaded on Both Ends
Material
Steel
Fitting Compatibility
Schedule 80
Side B Gender
Male
Schedule
Schedule 80
Side B Thread Type
NPT
Side A Connection Type
Threaded
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Thread Type
NPT
Metal Pipe Construction
Seamless
Side A Gender
Male
Shell Material
Steel

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
4 in
Outside Dia.
27/50 in
Pipe Size (Fittings)
1/4"
Wall Thickness
0.109 in
Pipe Size (Nominal)
1/4"
Outside Diameter
17/32 in
Nominal Pipe Size
1/4 in
Overall Length
4 in
Wire Rope Length
4 in
Length
4 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/4 in, Outside Diameter 17/32 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Ratings & reviews