Shop ZORO SELECT

PipeNipple, Steel, 2", NPTxNPT, 10"

  • Mfr # 40914
  • Zoro # G2516753

product price: 
$
17.69
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
10 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40914
Zoro #
G2516753
UPC #
-
Country of Origin
Mexico
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2281 psi @ 650 Degrees F
Seamless/Welded
Welded
Pipe Fitting Connection Type
MNPT x MNPT
Max. Steam Pressure
2281 psi @ 650 Degrees F
Item
Pipe Nipple
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Standards
ASME B1.20.1, ASTM A53, ASTM A733
Pipe Fitting Schedule/Class
Schedule 80
Metal Detectable
Yes
Manufacture Location
Globally Sourced
Side A Gender
Male
Fitting Compatibility
Class 300
Application
Air, Gases, Non-Potable Water, Oils
Material Grade
Grade B
Side A Thread Type
NPT
Gravity Flow
No
Material
Steel
Side B Connection Type
Threaded
Finish/Coating
Black
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
2,281 psi @ 650 Degrees F
Side B Gender
Male
Thread Type
NPT
Metal Pipe Construction
Welded
Minimum Operating Temperature
-20 Degrees F
Side A Connection Type
Threaded
Schedule
Schedule 80
Maximum Steam Pressure
2,281 psi @ 650 Degrees F
Maximum Operating Temperature
600 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
10 in
Wall Thickness
0.219 in
Pipe Size (Fittings)
2"
Outside Dia.
2 3/8 in
Inside Dia.
1 15/16 in
Nominal Pipe Size
2 in
Overall Length
10 in
Inside Diameter
1 15/16 in
Outside Diameter
2 3/8 in
Wire Rope Length
10 in
Length
10 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 15/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2281 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2281 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.