Shop ZORO SELECT

PipeNipple, Steel, 2", NPTxNPT, 3"

  • Mfr # 5P734
  • Zoro # G2372973

product price: 
$
5.89
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
3 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5P734
Zoro #
G2372973
UPC #
190735924839
Country of Origin
China
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A53, ASTM A733
Metal Detectable
Yes
Item
Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Max. Steam Pressure
150 psi WSP
Thread Type
NPT
Side B Gender
Male
Side B Thread Type
NPT
Side B Connection Type
Threaded
Fitting Compatibility
Schedule 40
Metal Pipe Construction
Welded
Maximum Steam Pressure
150 psi @ 350 Degrees F
Material
Steel
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Manufacture Location
Globally Sourced
Application
Air, Gases, Non-Potable Water, Oils
Side A Gender
Male
Side A Thread Type
NPT
Schedule
Schedule 40
Finish/Coating
Black
Maximum Operating Pressure
300 psi @ 150 Degrees F
Shell Material
Steel

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
3 in
Pipe Size (Fittings)
2"
Wall Thickness
0.141 in
Outside Dia.
2 3/8 in
Nominal Pipe Size
2 in
Outside Diameter
2 3/8 in
Overall Length
3 in
Wire Rope Length
3 in
Length
3 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.