Shop ZORO SELECT

PipeNipple, Steel, 2", NPTxNPT, 4"

  • Mfr # 82906
  • Zoro # G2469521

product price: 
$
22.59
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
4 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
160
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
82906
Zoro #
G2469521
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
4 in
Wall Thickness
0.375 in
Outside Dia.
2 3/8 in
Pipe Size (Fittings)
2"
Inside Dia.
1 11/16 in
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in
Overall Length
4 in
Inside Diameter
1 11/16 in
Wire Rope Length
4 in
Length
4 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
80 psi
Seamless/Welded
Seamless
Standards
ASME B1.20.1, ASTM A106, ASTM A733
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 160
Item
Pipe Nipple
Metal Detectable
Yes
Max. Steam Pressure
4391 psi @ 650 Degrees F
Pipe Fitting Material
Black Steel
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Thread Configuration
Threaded on Both Ends
Material
Steel
Side A Gender
Male
Manufacture Location
Globally Sourced
Side A Connection Type
Threaded
Fitting Compatibility
Class 6000
Gravity Flow
No
Metal Pipe Construction
Seamless
Side B Gender
Male
Application
Gases, Oils
Side B Thread Type
NPT
Side A Thread Type
NPT
Side B Connection Type
Threaded
Thread Type
NPT
Maximum Steam Pressure
4,391 psi @ 650 Degrees F
Maximum Operating Pressure
4,391 psi @ 650 Degrees F
Schedule
Schedule 160
Finish/Coating
Black
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
600 Degrees F
Shell Material
Steel

Description

Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 11/16 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 4391 psi @ 650 Degrees F, Maximum Steam Pressure 4391 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.