Shop ZORO SELECT

PipeNipple, Steel, 2", NPTxNPT, 51/2"

  • Mfr # 1LMV4
  • Zoro # G2188471

product price: 
$
11.99
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
5.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1LMV4
Zoro #
G2188471
UPC #
190735923061
Country of Origin
Multiple
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Specific Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Metal Detectable
Yes
Max. Steam Pressure
300 psi @ 550 Degrees F
Pipe Fitting Material
Black Steel
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 80
Side B Connection Type
Threaded
Side B Thread Type
NPT
Thread Type
NPT
Side A Connection Type
Threaded
Material
Steel
Fitting Compatibility
Schedule 80
Side A Thread Type
NPT
Manufacture Location
Globally Sourced
Maximum Steam Pressure
300 psi @ 550 Degrees F
Side B Gender
Male
Finish/Coating
Black
Metal Pipe Construction
Seamless
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Schedule
Schedule 80
Application
Air, Gases, Non-Potable Water, Oils
Shell Material
Steel

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
5.5 in
Pipe Size (Fittings)
2"
Outside Dia.
2 3/8 in
Wall Thickness
0.203 in
Pipe Size (Nominal)
2"
Nominal Pipe Size
2 in
Outside Diameter
2 3/8 in
Overall Length
5 1/2 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2,000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 5 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.