PipeNipple, Steel, 2", NPTxNPT, 6"

  • Mfr # 1RJR2
  • Zoro # G2956021
product price: 
$
13.79
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
6 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1RJR2
Zoro #
G2956021
UPC #
190735930199
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
6 in
Outside Dia.
2 3/8 in
Pipe Size (Nominal)
2"
Pipe Size (Fittings)
2"
Overall Length
6 in
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in
Wire Rope Length
6 in
Length
6 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Item
Pipe Nipple
Max. Steam Pressure
300 psi @ 550 Degrees F
Pipe Fitting Material
Black Steel
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Side A Gender
Male
Maximum Steam Pressure
300 psi @ 550 Degrees F
Manufacture Location
Globally Sourced
Side B Gender
Male
Fitting Compatibility
Schedule 80
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Thread Configuration
Threaded on Both Ends
Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Side A Thread Type
NPT
Side B Thread Type
NPT
Material
Steel
Metal Pipe Construction
Seamless
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Finish/Coating
Black
Schedule
Schedule 80
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2,000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Ratings & reviews