Shop ZORO SELECT

PipeNipple, Steel, 2", NPTxNPT, 8"

  • Mfr # 90912
  • Zoro # G0720115

product price: 
$
20.89
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
8 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90912
Zoro #
G0720115
UPC #
-
Country of Origin
China
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2295 psi @ 650 Degrees F
Seamless/Welded
Seamless
Basic Pipe Fitting Shape
Nipple
Max. Steam Pressure
2295 psi @ 650 Degrees F
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Material
Metal
Item
Pipe Nipple
Specific Pipe Fitting Shape
Nipple
Standards
ASME B1.20.1, ASTM A106, ASTM A733
Metal Detectable
Yes
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Connection Type
MNPT x MNPT
Maximum Operating Pressure
2,295 psi @ 650 Degrees F
Gravity Flow
No
Finish/Coating
Black
Thread Type
NPT
Maximum Steam Pressure
2,295 psi @ 650 Degrees F
Maximum Operating Temperature
600 Degrees F
Material
Steel
Metal Pipe Construction
Seamless
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Minimum Operating Temperature
-20 Degrees F
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Side B Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Side A Gender
Male
Schedule
Schedule 80
Manufacture Location
Globally Sourced
Fitting Compatibility
Class 300
Side A Thread Type
NPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
8 in
Outside Dia.
2 3/8 in
Pipe Size (Fittings)
2"
Inside Dia.
1 15/16 in
Wall Thickness
0.219 in
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in
Inside Diameter
1 15/16 in
Overall Length
8 in
Wire Rope Length
8 in
Length
8 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 15/16 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2295 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2295 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.