Shop ZORO SELECT

PipeNipple, Steel, 21/2", NPTxNPT, 11"

  • Mfr # 0830044608
  • Zoro # G8941581

product price: 
$
19.59
/ea

Key Features

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
11 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0830044608
Zoro #
G8941581
UPC #
690291141362
Country of Origin
Indonesia
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi
Seamless/Welded
Welded
Basic Pipe Fitting Shape
Nipple
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
Black Steel
Standards
ASTM A53 Type F, ASTM A733, Grade A
Specific Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Manufacture Location
Globally Sourced
Thread Type
NPT
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
150 psi
Side B Thread Type
NPT
Schedule
Schedule 40
Material Grade
Grade A
Application
Air, Gases, Non-Potable Water, Oils
Side B Gender
Male
Side A Gender
Male
Side A Connection Type
Threaded
Finish/Coating
Black Anodized
Side A Thread Type
NPT
Material
Steel
Maximum Steam Pressure
150 psi @ 360 Degrees F
Metal Pipe Construction
Welded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
11 in
Pipe Size (Fittings)
2-1/2"
Wall Thickness
0.203 in
Inside Diameter
2 15/32 in
Nominal Pipe Size
2 1/2 in
Outside Diameter
2 7/8 in
Overall Length
11 in
Wire Rope Length
11 in
Length
11 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 2 15/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.