Shop ZORO SELECT

PipeNipple, Steel, 21/2", NPTxNPT, 11"

  • Mfr # 91015
  • Zoro # G2652815

product price: 
$
38.15
/ea

Key Features

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
11 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
91015
Zoro #
G2652815
UPC #
-
Country of Origin
China
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Seamless
Metal Detectable
Yes
Item
Pipe Nipple
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Specific Pipe Fitting Shape
Nipple
Max. Steam Pressure
2235 psi WSP @ 650 Degrees F
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Finish/Coating
Black
Metal Pipe Construction
Seamless
Side A Gender
Male
Side B Gender
Male
Application
Air, Gases, Non-Potable Water, Oils
Material
Steel
Gravity Flow
No
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
600 Degrees F
Thread Type
NPT
Side A Thread Type
NPT
Fitting Compatibility
Class 300
Side B Connection Type
Threaded
Schedule
Schedule 80
Side A Connection Type
Threaded
Manufacture Location
Globally Sourced
Maximum Steam Pressure
2,235 psi @ 650 Degrees F
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
11 in
Outside Dia.
2 7/8 in
Wall Thickness
0.266 in
Pipe Size (Fittings)
2-1/2"
Nominal Pipe Size
2 1/2 in
Overall Length
11 in
Outside Diameter
2 7/8 in
Inside Diameter
2 1/2 in
Wire Rope Length
11 in
Length
11 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 2 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2,235 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.