Shop ZORO SELECT

PipeNipple, Steel, 21/2", NPTxNPT, 6"

  • Mfr # 91010
  • Zoro # G0593661

product price: 
$
25.99
/ea

Key Features

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
6 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91010
Zoro #
G0593661
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
6 in
Wall Thickness
0.266 in
Pipe Size (Fittings)
2-1/2"
Inside Dia.
2 5/16 in
Outside Dia.
2 7/8 in
Pipe Size (Nominal)
2-1/2"
Nominal Pipe Size
2 1/2 in
Inside Diameter
2 5/16 in
Overall Length
6 in
Outside Diameter
2 7/8 in
Wire Rope Length
6 in
Length
6 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2235 psi @ 650 Degrees F
Seamless/Welded
Seamless
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Item
Pipe Nipple
Pipe Fitting Material
Black Steel
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Nipple
Standards
ASME B1.20.1, ASTM A106, ASTM A733
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Max. Steam Pressure
2235 psi WSP @ 650 Degrees F
Metal Pipe Construction
Seamless
Maximum Operating Pressure
2,235 psi @ 650 Degrees F
Maximum Steam Pressure
2,235 psi @ 650 Degrees F
Material
Steel
Finish/Coating
Black
Schedule
Schedule 80
Side B Thread Type
NPT
Side A Thread Type
NPT
Maximum Operating Temperature
600 Degrees F
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
-20 Degrees F
Thread Type
NPT
Side A Connection Type
Threaded
Gravity Flow
No
Fitting Compatibility
Class 300
Side A Gender
Male
Application
Air, Gases, Non-Potable Water, Oils
Side B Connection Type
Threaded
Manufacture Location
Globally Sourced
Side B Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 2 5/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 2,235 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2,235 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.