Shop ZORO SELECT

PipeNipple, Steel, 3", NPTxNPT, 10"

  • Mfr # 91114
  • Zoro # G2359551

product price: 
$
46.69
/ea

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
10 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
91114
Zoro #
G2359551
UPC #
-
Country of Origin
China
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Material
Black Steel
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Item
Pipe Nipple
Max. Steam Pressure
2076 psi WSP @ 650 Degrees F
Metal Detectable
Yes
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Minimum Operating Temperature
-20 Degrees F
Side B Thread Type
NPT
Side A Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Thread Type
NPT
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Side A Thread Type
NPT
Material
Steel
Fitting Compatibility
Class 300
Side B Gender
Male
Manufacture Location
Globally Sourced
Schedule
Schedule 80
Maximum Steam Pressure
2,076 psi @ 650 Degrees F
Maximum Operating Temperature
600 Degrees F
Metal Pipe Construction
Seamless
Gravity Flow
No
Finish/Coating
Black
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
10 in
Pipe Size (Fittings)
3"
Wall Thickness
0.297 in
Pipe Size (Nominal)
3"
Outside Dia.
3 1/2 in
Overall Length
10 in
Outside Diameter
3 1/2 in
Inside Diameter
3 in
Nominal Pipe Size
3 in
Wire Rope Length
10 in
Length
10 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 3 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2,076 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.