PipeNipple, Steel, 3", NPTxNPT, 12"

  • Mfr # 83116
  • Zoro # G2835402
product price: 
$
101.99
/ea
Sold in multiples of 5 for $509.95
Additional $22.00 delivery surcharge applies per item.
See details

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
12 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
83116
Zoro #
G2835402
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
12 in
Wall Thickness
0.438 in
Pipe Size (Fittings)
3"
Pipe Size (Nominal)
3"
Outside Dia.
3 1/2 in
Nominal Pipe Size
3 in
Inside Diameter
3 in
Outside Diameter
3 1/2 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2500 psi @ 150 Degrees F
Seamless/Welded
Seamless
Max. Steam Pressure
3600 psi WSP @ 650 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 160
Metal Detectable
Yes
Standards
ANSI B1.20.1, ASTM A106, ASTM A733
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Pipe Fitting Material
Black Steel
Metal Pipe Construction
Seamless
Side B Connection Type
Threaded
Schedule
Schedule 160
Manufacture Location
Globally Sourced
Side A Connection Type
Threaded
Side A Thread Type
NPT
Side B Gender
Male
Maximum Steam Pressure
3,600 psi @ 650 Degrees F
Gravity Flow
No
Application
Gases, Oils
Thread Type
NPT
Finish/Coating
Black
Side B Thread Type
NPT
Fitting Compatibility
Class 6000
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Material
Steel
Maximum Operating Pressure
2,500 psi @ 150 Degrees F
Maximum Operating Temperature
600 Degrees F
Minimum Operating Temperature
-20 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Pipe Nipple, Application Gases, Oils, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 3 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 2,500 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 3,600 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews