PipeNipple, Steel, 3", NPTxNPT, 3"

  • Mfr # 83104
  • Zoro # G1822021
product price: 
$
25.15
/ea

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
3 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
83104
Zoro #
G1822021
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
3 in
Outside Dia.
3 1/2 in
Pipe Size (Nominal)
3"
Inside Dia.
2 5/8 in
Pipe Size (Fittings)
3"
Wall Thickness
0.438 in
Nominal Pipe Size
3 in
Inside Diameter
2 5/8 in
Overall Length
3 in
Outside Diameter
3 1/2 in
Wire Rope Length
3 in
Length
3 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
3600 psi @ 650 Degrees F
Seamless/Welded
Seamless
Basic Pipe Fitting Material
Metal
Max. Steam Pressure
3600 psi @ 650 Degrees F
Standards
ASME B1.20.1, ASTM A106, ASTM A733
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 160
Pipe Fitting Material
Black Steel
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Gravity Flow
No
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Seamless
Side A Thread Type
NPT
Side B Gender
Male
Finish/Coating
Black
Manufacture Location
Globally Sourced
Thread Type
NPT
Side A Gender
Male
Side B Connection Type
Threaded
Material
Steel
Schedule
Schedule 160
Side A Connection Type
Threaded
Application
Gases, Oils
Maximum Steam Pressure
3,600 psi @ 650 Degrees F
Maximum Operating Pressure
3,600 psi @ 650 Degrees F
Side B Thread Type
NPT
Fitting Compatibility
Class 6000
Minimum Operating Temperature
-20 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
600 Degrees F
Shell Material
Steel

Description

Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 2 5/8 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 3600 psi @ 650 Degrees F, Maximum Steam Pressure 3600 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews