Shop ZORO SELECT

PipeNipple, Steel, 3", NPTxNPT, 6"

  • Mfr # 91110
  • Zoro # G1108746

product price: 
$
31.15
/ea

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
6 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
91110
Zoro #
G1108746
UPC #
-
Country of Origin
China
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Seamless
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 80
Item
Pipe Nipple
Metal Detectable
Yes
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Shape
Nipple
Max. Steam Pressure
2076 psi WSP @ 650 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Maximum Operating Pressure
300 psi @ 150 Degrees F
Thread Type
NPT
Side A Gender
Male
Minimum Operating Temperature
-20 Degrees F
Schedule
Schedule 80
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Side B Thread Type
NPT
Side B Gender
Male
Fitting Compatibility
Class 300
Finish/Coating
Black
Application
Air, Gases, Non-Potable Water, Oils
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Seamless
Material
Steel
Maximum Operating Temperature
600 Degrees F
Maximum Steam Pressure
2,076 psi @ 650 Degrees F
Gravity Flow
No
Side A Thread Type
NPT
Manufacture Location
Globally Sourced
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
6 in
Wall Thickness
0.297 in
Outside Dia.
3 1/2 in
Pipe Size (Fittings)
3"
Pipe Size (Nominal)
3"
Inside Diameter
3 in
Outside Diameter
3 1/2 in
Overall Length
6 in
Nominal Pipe Size
3 in
Wire Rope Length
6 in
Length
6 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 3 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2,076 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.