PipeNipple, Steel, 3", NPTxNPT, 8"

  • Mfr # 590-080
  • Zoro # G1674696
product price: 
$
29.99
/ea

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
590-080
Zoro #
G1674696
UPC #
-
Country of Origin
Mexico
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Metal Detectable
Yes
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
Black Steel
Max. Steam Pressure
150 psi WSP
Standards
ASTM A53 Type E, ASTM A733, Grade B, WWN 351
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Item
Pipe Nipple
Basic Pipe Fitting Material
Metal
Side B Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Fitting Compatibility
Class 150
Finish/Coating
Black
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
866 psi @ 650 Degrees F
Manufacture Location
Globally Sourced
Material
Steel
Schedule
Schedule 40
Thread Type
NPT
Side A Gender
Male
Side A Thread Type
NPT
Material Grade
Grade B
Maximum Steam Pressure
150 psi
Minimum Operating Temperature
-20 Degrees F
Side A Connection Type
Threaded
Side B Gender
Male
Side B Thread Type
NPT
Maximum Operating Temperature
600 Degrees F
Gravity Flow
No
Metal Pipe Construction
Welded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
8 in
Outside Dia.
3 1/2 in
Pipe Size (Fittings)
3"
Wall Thickness
0.203 in
Pipe Size (Nominal)
3"
Inside Diameter
3 in
Overall Length
8 in
Nominal Pipe Size
3 in
Outside Diameter
3 1/2 in
Wire Rope Length
8 in
Length
8 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 866 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 150 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews