Shop ZORO SELECT

PipeNipple, Steel, 3/4", NPTxNPT, 2"

  • Mfr # 82502
  • Zoro # G2633407

product price: 
$
3.29
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
82502
Zoro #
G2633407
UPC #
-
Country of Origin
Mexico
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
900 psi @ 150 Degrees F
Seamless/Welded
Seamless
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 160
Standards
ANSI B1.20.1, ASTM A106, ASTM A733
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Item
Pipe Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Black Steel
Max. Steam Pressure
6112 psi WSP @ 650 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Side A Thread Type
NPT
Application
Gases, Oils
Thread Type
NPT
Side B Thread Type
NPT
Fitting Compatibility
Class 6000
Finish/Coating
Black
Side B Connection Type
Threaded
Maximum Steam Pressure
6,112 psi @ 650 Degrees F
Side A Connection Type
Threaded
Maximum Operating Pressure
900 psi @ 150 Degrees F
Manufacture Location
Globally Sourced
Metal Pipe Construction
Seamless
Material
Steel
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Gravity Flow
No
Schedule
Schedule 160
Side B Gender
Male
Minimum Operating Temperature
-20 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
600 Degrees F
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
2 in
Pipe Size (Fittings)
3/4"
Outside Dia.
1 3/64 in
Pipe Size (Nominal)
3/4"
Wall Thickness
0.219 in
Inside Dia.
5/8 in
Inside Diameter
5/8 in
Outside Diameter
1 3/64 in
Overall Length
2 in
Nominal Pipe Size
3/4 in
Wire Rope Length
2 in
Length
2 in

Description

Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 5/8 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 900 psi @ 150 Degrees F, Maximum Steam Pressure 6112 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.