Shop ZORO SELECT

PipeNipple, Steel, 3/8", NPTxNPT, 41/2"

  • Mfr # 1LMA3
  • Zoro # G1985094

product price: 
$
5.39
/ea

Key Features

Pipe Size - Nominal
3/8 in
Overall Pipe Length
4.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1LMA3
Zoro #
G1985094
UPC #
190735921012
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
4.5 in
Outside Dia.
43/64 in
Pipe Size (Fittings)
3/8"
Wall Thickness
0.125 in
Overall Length
4 1/2 in
Nominal Pipe Size
3/8 in
Outside Diameter
43/64 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Max. Steam Pressure
300 psi @ 550 Degrees F
Metal Detectable
Yes
Pipe Fitting Connection Type
MNPT x MNPT
Item
Pipe Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Pipe Fitting Material
Black Steel
Specific Pipe Fitting Shape
Nipple
Side B Connection Type
Threaded
Finish/Coating
Black
Side B Thread Type
NPT
Side A Thread Type
NPT
Thread Type
NPT
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Fitting Compatibility
Schedule 80
Side A Connection Type
Threaded
Side B Gender
Male
Metal Pipe Construction
Seamless
Side A Gender
Male
Application
Air, Gases, Non-Potable Water, Oils
Schedule
Schedule 80
Manufacture Location
Globally Sourced
Material
Steel
Thread Configuration
Threaded on Both Ends
Maximum Steam Pressure
300 psi @ 550 Degrees F
Shell Material
Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 4 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.