Shop ZORO SELECT

PipeNipple, Steel, 3/8", NPTxNPT, 9"

  • Mfr # 90313
  • Zoro # G2000722

product price: 
$
5.49
/ea

Key Features

Pipe Size - Nominal
3/8 in
Overall Pipe Length
9 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
90313
Zoro #
G2000722
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
9 in
Outside Dia.
43/64 in
Wall Thickness
0.125 in
Pipe Size (Nominal)
3/8"
Pipe Size (Fittings)
3/8"
Inside Dia.
27/64 in
Nominal Pipe Size
3/8 in
Overall Length
9 in
Inside Diameter
27/64 in
Outside Diameter
43/64 in
Wire Rope Length
9 in
Length
9 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
4434 psi @ 650 Degrees F
Seamless/Welded
Seamless
Max. Steam Pressure
4434 psi @ 650 Degrees F
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Standards
ASME B1.20.1, ASTM A106, ASTM A733
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Item
Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 80
Metal Detectable
Yes
Pipe Fitting Connection Type
MNPT x MNPT
Manufacture Location
Globally Sourced
Side B Gender
Male
Side A Gender
Male
Fitting Compatibility
Class 300
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Schedule
Schedule 80
Maximum Steam Pressure
4,434 psi @ 650 Degrees F
Side B Connection Type
Threaded
Maximum Operating Temperature
600 Degrees F
Material
Steel
Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Thread Configuration
Threaded on Both Ends
Gravity Flow
No
Finish/Coating
Black
Minimum Operating Temperature
-20 Degrees F
Side B Thread Type
NPT
Maximum Operating Pressure
4,434 psi @ 650 Degrees F
Side A Thread Type
NPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 27/64 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 4434 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 4434 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.