Shop ZORO SELECT

PipeNipple, Steel, 6", NPTxNPT, 4"

  • Mfr # 0830060802
  • Zoro # G8941764

product price: 
$
50.89
/ea

Key Features

Pipe Size - Nominal
6 in
Overall Pipe Length
4 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0830060802
Zoro #
G8941764
UPC #
690291148736
Country of Origin
Indonesia
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi
Seamless/Welded
Welded
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM A53 Type E, ASTM A733, Grade B, WWN 351
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Specific Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Side A Gender
Male
Side A Connection Type
Threaded
Thread Type
NPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Material Grade
Grade B
Metal Pipe Construction
Welded
Finish/Coating
Black Anodized
Side A Thread Type
NPT
Side B Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Side B Gender
Male
Schedule
Schedule 40
Maximum Operating Pressure
150 psi
Material
Steel
Thread Configuration
Threaded on Both Ends
Manufacture Location
Globally Sourced
Side B Thread Type
NPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
6 in
Overall Pipe Length
4 in
Pipe Size (Fittings)
6"
Wall Thickness
0.28 in
Overall Length
4 in
Inside Diameter
6 1/16 in
Nominal Pipe Size
6 in
Outside Diameter
6 5/8 in
Wire Rope Length
4 in
Length
4 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 6 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.