Plastic Carboys, Jerricans, & Jugs

  • Mfr # 155-E191-FLS

  • Zoro # G823355421


product price:  $387.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
155-E191-FLS
Zoro #
G823355421
UPC #
-
Country of Origin
India

Description

Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 401 mm, Capacity - Metric 50 L, Capacity - English 13.2 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Unlined, Overall Height - Metric 675.64 mm, Screw Closure Size 83 mm, Body Color Colorless, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Threaded Cap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.