Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-VMBCH-CR-CF-RG-8815
- Zoro # G423354114
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Assembly
No
Seat Depth
16 in
Seat Material
Polyurethane
Number of Casters
0
Chair Weight
34 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-VMBCH-CR-CF-RG-8815
- Zoro #
- G423354114
- UPC #
- -
- Country of Origin
- United States
- Assembly
- No
- Seat Material
- Polyurethane
- Number of Casters
- 0
- Chair Weight
- 34 lb
- Includes Arms
- Armless
- Product Type
- Clean Room Chair
- Base Material
- Cast Aluminum
- Weight Capacity
- 300 lb
- ESD-Safe
- Not ESD Safe
- Cleanroom Class
- ISO 4
- Color
- Burgundy
- Cushion Material
- Polyurethane Foam
- Standards
- BIFMA/SEFA Tested
- Foot Support
- Yes
- Item
- Lab Chair
- Wire Color
- Burgundy
Dimensions
- Seat Depth
- 16 in
- For Workbench Height
- 32 to 36 in
- Seat Thickness
- 2 1/2 in
- Back Width
- 16 1/2 in
- Back Height
- 11 1/2 in
- Seat Height - Maximum
- 29 in
- Seat Width
- 18 in
- Seat Height - Minimum
- 21 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Burgundy, Seat Width 18 in, Seat Depth 16 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.