Plastic Carboys, Jerricans, & Jugs
Mfr # 392-2011-OEM
Zoro # G723352643
product price:Â $108.19
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
392-2011-OEM
Zoro #
G723352643
UPC #
-
Country of Origin
India
Description
Jerrican, Body Material HDPE, Autoclavable No, Body Diameter 366 mm, Capacity - Metric 60 L, Capacity - English 13.2 gal, Handle Style Swing, Includes Closure Yes, Product Type Jerrican, Closure Type Screw On Cap, Closure Material HDPE, Overall Width - Metric Not Applicable, Closure Liner Material Unlined, Overall Height - Metric 662.94 mm, Screw Closure Size 70 mm, Body Color Colorless, Shape Cylindrical, Basic Material Plastic, Clarity Opaque, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.