Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T1-A0-CF-CC-BLU
- Zoro # G223360476
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Seat Tilt Backward
3 Degrees
Weight Capacity
300 lb
Back Width
16 1/2 in
Base Material
Cast Aluminum
For Workbench Height
32 to 36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T1-A0-CF-CC-BLU
- Zoro #
- G223360476
- UPC #
- -
- Country of Origin
- United States
- Seat Tilt Backward
- 3 Degrees
- Weight Capacity
- 300 lb
- Base Material
- Cast Aluminum
- Includes Arms
- Armless
- Foot Support
- Yes
- Number of Casters
- 5
- Back Tilt Forward
- 13.5 Degrees
- Chair Weight
- 35 lb
- Cleanroom Class
- ISO 5
- Standards
- BIFMA/SEFA Tested
- ESD-Safe
- Not ESD Safe
- Seat Tilt Forward
- 8 Degrees
- Product Type
- Clean Room Chair
- Back Tilt Backward
- -10.5 Degrees
- Item
- Lab Chair
- Seat Material
- Polyurethane
- Assembly
- No
- Color
- Blue
- Wire Color
- Blue
Dimensions
- Back Width
- 16 1/2 in
- For Workbench Height
- 32 to 36 in
- Seat Height - Maximum
- 28 in
- Seat Width
- 18 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Depth
- 17 in
- Back Height
- 12 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.