Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPDHCH-CR-T1-A0-CC-GRY
- Zoro # G323354054
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Number of Casters
5
Back Tilt Forward
13.5 Degrees
Back Tilt Backward
-10.5 Degrees
Weight Capacity
300 lb
Standards
BIFMA/SEFA Tested
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLR-HPDHCH-CR-T1-A0-CC-GRY
- Zoro #
- G323354054
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 17 in
- Seat Width
- 18 in
- Back Height
- 12 in
- Seat Height - Minimum
- 17 3/4 in
- Seat Height - Maximum
- 23 in
- Seat Thickness
- 1 1/2 in
- For Workbench Height
- 29 to 31 in
- Back Width
- 16 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.