Plastic Carboys, Jerricans, & Jugs

  • Mfr # 601662

  • Zoro # G722729095


product price:  $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601662
Zoro #
G722729095
UPC #
-
Country of Origin
Italy

Description

Carboy, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 10 L, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material HDPE, Overall Width - Metric Not Applicable, Closure Liner Material Unlined, Overall Height - Metric Not Applicable, Screw Closure Size Not Applicable, Body Color Colorless, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Spigot, Overall Depth - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.