Plastic Carboys, Jerricans, & Jugs - Rec
Mfr # 158-0111-OEM
Zoro # G523357442
product price:Â $128.79
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
158-0111-OEM
Zoro #
G523357442
UPC #
-
Country of Origin
United States
Description
Carboy, Body Material Polycarbonate, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 2.5 L, Capacity - English 64 fl oz, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 128 mm, Closure Liner Material Unlined, Overall Height - Metric 304 mm, Screw Closure Size 83 mm, Body Color Colorless, Shape Rectangular, Basic Material Plastic, Clarity Clear, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.