Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPDHCH-CR-T0-A1-CC-GRY
- Zoro # G723359192
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
For Workbench Height
29 to 31 in
Weight Capacity
300 lb
Color
Gray
Seat Thickness
1 1/2 in
Cleanroom Class
ISO 5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPDHCH-CR-T0-A1-CC-GRY
- Zoro #
- G723359192
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 300 lb
- Color
- Gray
- Cleanroom Class
- ISO 5
- Standards
- BIFMA/SEFA Tested
- Foot Support
- No
- Product Type
- Clean Room Chair
- Arm Type
- Adjustable
- Number of Casters
- 5
- Chair Weight
- 41 lb
- Assembly
- No
- Back Tilt Forward
- 13.5 Degrees
- Includes Arms
- Arms Included
- Arm Adjustment
- 3 1/2 in
- Back Tilt Backward
- -10.5 Degrees
- Base Material
- Cast Aluminum
- ESD-Safe
- Not ESD Safe
- Seat Material
- Polyurethane
- Item
- Lab Chair
- Wire Color
- Gray
Dimensions
- For Workbench Height
- 29 to 31 in
- Seat Thickness
- 1 1/2 in
- Seat Width
- 18 in
- Seat Depth
- 17 in
- Seat Height - Minimum
- 17 3/4 in
- Seat Height - Maximum
- 23 in
- Back Width
- 16 1/2 in
- Back Height
- 12 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.