Plastic Centrifuge, Culture, & Test Tube
Mfr # P10204R
Zoro # G422761197
product price:Â $25.19
/pk 500, $0.05/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P10204R
Zoro #
G422761197
UPC #
840287225358
Country of Origin
India
Description
Microcentrifuge Tube, Nominal Capacity - Metric Not Applicable, Body Diameter - Metric 13 mm, Nominal Capacity - English Not Applicable, Overall Height - Metric 41 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Microcentrifuge Tube, Body Color Assorted, Graduated Yes, Graduation Increments - Metric 0.1 mL, 0.3 mL, 0.5 mL, Includes Closure Yes, Closure Material Polypropylene, Screw Closure Size Not Applicable, For Use With Variety of Lab Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.