Plastic Centrifuge, Culture, & Test Tube

  • Mfr # P10408

  • Zoro # G322761204


product price:  $195.99
/pk 500, $0.39/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P10408
Zoro #
G322761204
UPC #
840287224337
Country of Origin
India

Description

Centrifuge Tube, Nominal Capacity - Metric Not Applicable, Body Diameter - Metric 29.2 mm, Nominal Capacity - English Not Applicable, Overall Height - Metric 116 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Centrifuge Tube, Body Color Amber, Graduated Yes, Graduation Increments - Metric 2.5 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size Not Applicable, For Use With Centrifuges, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.