Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 1-1/2" Sz, 25 ft. L, Yellow
Mfr # 30002-25
Zoro # G9643279
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 25 ft
- Size 1 1/2 in
- Application Outdoor or Indoor
- For Use With Chain Stanchions, Cone Connectors, Poles
- Finish Gloss
Product Information
- Brand Zoro Select
- MFR # 30002-25
- Zoro # G9643279
- UPC # 00851071008200
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 25 ft |
Size | 1 1/2 in |
Overall Width | 1 1/16 in |
Manufacturer Warranty Length | 5 yr |
Link Outside Width | 1 in |
Link Inside Width | 0 in |
Link Inside Length | 1 in |
Link Outside Length | 1 in |
Details
Description
Plastic Chain, Length 25 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 1 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 2 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Glove, Multi-Color, Cotton/Poly, PK12 (3115L)
- HARDLINE PRODUCTS Number 7 Decal, 3" Black Vinyl, PK10 (3SCBP7)
- MAGID MultiMaster T83 8 oz Clute Pattern Cotton Canvas Gloves, 12PK (T83C)
- CONDOR N95 Disposable Respirator w/ Valve, Universal, White, PK10 (22EL77)
- ZORO SELECT Barrier Post Kit, 40" H, Safety Green (71114-6)
- ZORO SELECT Barrier Tape, Woven, 2 In, x 200 ft, Yellow (BW2YBK200-200)
- ZORO SELECT 3" Diameter Plastic Stanchion - White, Height (4-pack) (99901-4)
- ZORO SELECT 1.5" S-Hook - Yellow, Acetal, 10 pk (30302-10)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Black Plastic Chain (50003-50)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Red Plastic Chain (50005-50)
- US WEIGHT Brass Stanchions w/Red Velvet Ropes, 2 (U2141)
- Zoro Select Crowd Control Post & Ropes