Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 2 In x 100 ft, Black
Mfr # 50003-100
Zoro # G4332876
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Overall Length 100 ft
- Material Polyethylene
- Finish Gloss
- For Use With Chain Stanchions, Cone Connectors, Poles
Product Information
- Brand Zoro Select
- MFR # 50003-100
- Zoro # G4332876
- UPC # 044865500039
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 100 ft |
Link Inside Width | 0 in |
Link Outside Length | 2 in |
Link Inside Length | 1 in |
Link Outside Width | 1 in |
Manufacturer Warranty Length | 5 yr |
Details
Description
Plastic Chain, Length 100 ft, Color Black, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 7 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Class 0, Black, Sz 11, PR (CLASS 0 B 14)
- IDESCO SAFETY Do Not Operate Safety Tag, PK10 (KAT130AC)
- DICKE In-Ground Sign Stand, For Roll-Up Signs (P100)
- SAS SAFETY COVERALL DISP POLYPROPYLENE XL (SA6844)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Safety Orange Plastic Chain (50012-100)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. White Plastic Chain (50001-100)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Black/Yellow Plastic Chain (50029-100)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Yellow Plastic Chain (30002-50)
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Yellow (19N881)
- ZORO SELECT 1.5" S-Hook - Yellow, Acetal, 10 pk (30302-10)
- BANNER STAKES PLUS Cart Pkg w/Tray, Arc Flash Bndry (PL4079T)
- Zoro Select Crowd Control