Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Colorant, Green, 5 lb Bag

  • Mfr # BULK-IJMP-22

  • Zoro # G608330513


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Minimum Temperature
Not Rated
Container Size
5 lb
Compatible Material
ABS, Acetal, PBT, Polycarbonate, Polyethylene, Polypropylene, Polystyrene, PVC
Maximum Temperature
570 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-IJMP-22
Zoro #
G608330513
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 lb

Details

Item
Plastic Colorant
Color
Green
Minimum Temperature
Not Rated
Compatible Material
ABS, Acetal, PBT, Polycarbonate, Polyethylene, Polypropylene, Polystyrene, PVC
Maximum Temperature
570 Degrees F
Rockwell Hardness
Not Rated
Shore Hardness
Not Rated

Description

Plastic Colorant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.