Shop ZORO SELECT
See all product information
Create Account
Plastic Colorant, Light Gray, 5 lb Bag
- Mfr # BULK-IJMP-17
- Zoro # G408330515
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray
Compatible Material
ABS, Acetal, Nylon, PBT, Polycarbonate, Polyethylene, Polypropylene, Polystyrene, PVC
Maximum Temperature
570 Degrees F
Container Size
5 lb
Minimum Temperature
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-IJMP-17
- Zoro #
- G408330515
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Colorant
- Color
- Light Gray
- Compatible Material
- ABS, Acetal, Nylon, PBT, Polycarbonate, Polyethylene, Polypropylene, Polystyrene, PVC
- Maximum Temperature
- 570 Degrees F
- Minimum Temperature
- Not Rated
- Rockwell Hardness
- Not Rated
- Shore Hardness
- Not Rated
- Wire Color
- Light Gray
Dimensions
- Container Size
- 5 lb
Description
Plastic Colorant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.