Plastic Divider, Black, 6 53/64 in L, Not Applicable W, 2 21/64 in H, 6 PK (Discontinued)
- Mfr # HSNDIV220L
- Zoro # G9182166
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSNDIV220L
Zoro #
G9182166
UPC #
032903058734
Country of Origin
United States
Dimensions
Overall Length
6 53/64 in
Overall Height
2 21/64 in
Thickness
1/8 in
For Bin Width
4 1/8 in
Material Thickness
1/8 in
For Bin Width Range
Narrower than 6 in
Overall Height Range
Shorter than 4 in
Overall Length Range
6 to 12 in
Overall LxH
6 7/8 in x 2 3/8 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. HSN220, Grainger No. 54DE50, 54DE51, 54DE52, 54DE53
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Front to Back
Product Type
Divider
Electrostatic Discharge
No
For Container Type
Standard Hanging & Stacking Bin
Number of Dividers
52
Compatible Manufacturer Model Number
HSN220
Description
Divider, For Bin Width 4 1/8 in, Color Black, Number of Dividers 52, Compatible Manufacturer Model Number HSN220, Electrostatic Discharge No, Material Plastic, Overall Height 2 3/8 in, Overall Length 6 7/8 in, For Container Type Standard Hanging & Stacking Bin, Compatible Grainger Part Number 54DE50, 54DE51, 54DE52, 54DE53, Divider Direction Front to Back, Material Thickness 1/8 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.