Zoro Select
Plastic Key Clip, 2-5/8 In, Red
Mfr # 25PA13
Zoro # G5354045
$0.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Not Load Rated
- Material Plastic
- For Use With Hold Keys
- Ring Dia. (In.) 7/8 in
- Includes Split Key Ring
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 90 Heat, 60x100', Stucco, One Roll (3004182)
- RAYMOND ISO D Die Spring, ULD, 25mmx89mm (302514D)
- DETEX Key Unlocks Lever Trim, Lever, Grade 1 (09BN 693)
- BIL-JAX Trash Chute w/Chain (0086-042Y)
- ZORO SELECT Key Tag Numbered 1 to 10, White, 10 PK (33J874)
- ZORO SELECT Key Tag Numbered 1 to 100, White, 100 PK (33J887)
- ZORO SELECT Key Ring, Round Ring Type, 8 in Ring Size, Silver (25DU58)
- ZORO SELECT Key Cap, Assorted, 20 PK (25PA21)
- ZORO SELECT ID Card Retractor, Standard Clip (25DU48)
- ZORO SELECT Key Tag Numbered 61 to 120, White, 60 PK (33J877)
- HY-KO Split Key Ring, Split Ring Type, 1 1/2 in Ring Size, Silver (KB109)
- Zoro Select Key Rings